1-1/2 in. Bronze Male x Female 250# Relief Valve
1-1/2 in. Bronze Male x Female 250# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Material:
- Bronze
- Pressure Class:
- 250#
- Recommended Valve Application:
- Liquid
- Valve Size:
- 1-1/2 in
- Valve Type:
- Relief Valve