Kupferle, John C Foundry Eclipse™ #2 3 ft. Mechanical Joint x NST 3 x 2-1/2 in. Assembled Fire Hydrant KZ21A1E305

Kupferle, John C Foundry

Eclipse™ #2 3 ft. Mechanical Joint x NST 3 x 2-1/2 in. Assembled Fire Hydrant

Part #KZ21A1E305  |  Manufacturer Part #Z2-1A1E3.05

Depth of Trench:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Eclipse™ #2

Depth of Trench: 3 ft

End Connection 1: Mechanical Joint

End Connection 2: NST

End Connections: Mechanical Joint x NST

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

UL Listed: No

Valve Size: 2-3/16 in