Kupferle, John C Foundry Eclipse™ #2 4 ft. FIP x NST Assembled Fire Hydrant K24253MJP

Kupferle, John C Foundry

Eclipse™ #2 4 ft. FIP x NST Assembled Fire Hydrant

Part #K24253MJP  |  Manufacturer Part #24253MJP

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Eclipse™ #2

Depth of Trench: 4 ft

End Connection 1: FIP

End Connection 2: NST

End Connections: FIP x NST

FM Approved: No

UL Listed: No

Valve Size: 2-3/16 in