6 ft. Eclipse Sampling Station Warmer Climate

You last purchased this on
 
Kupferle, John C Foundry

Eclipse #88 6 ft. Eclipse Sampling Station Warmer Climate

This product requires certification to purchase.
You last purchased this on
 
Kupferle, John C Foundry

Eclipse #88 6 ft. Eclipse Sampling Station Warmer Climate

  • Fast #
  • Part #K88WC
  • Item #1641313
  • Manufacturer Part #Z88-WC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/4" FNPT discharge
  • Standard bury depth 1', call for additional bury depth
  • Provides safe and secure site for taking samples
  • Optional pedestal available
  • Non-draining unit keeps waterway clean
  • Requires Certification

Specifications

Collection:
Eclipse #88
Depth of Trench:
3 ft
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass, Stainless Steel
Product Type:
Sampling Station