Eclipse™ #9700 Automatic Flushing Device Collar Lock in Yellow
Eclipse™ #9700 Automatic Flushing Device Collar Lock in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- Yes
- Brand Model Compatibility:
- Eclipse™ #9700 Automatic Flushing Device
- Color Finish Name:
- Yellow
- Material:
- Aluminum
- NSF Certified:
- Yes
- Product Type:
- Collar Lock
- Weight:
- 5 lb