Eclipse™ #9700 Automatic Flushing Device Petcock Assembly
Eclipse™ #9700 Automatic Flushing Device Petcock Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Eclipse™ #9700
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Petcock Assembly
- Weight:
- 2 lb