Kupferle, John C Foundry
MainGuard #77 6 ft. Cast Iron Mainguard Post Hydrant Bury
Part #K77U | Item #2908654 | Manufacturer Part ##77 6FT
Call for Pricing
Depth of Trench:
6 ftHow to get it:
Product Details
- Easy repair -Maintainable from above ground
- Brass working parts - All inside working parts are brass
- Full draining capabilities - Prevents freezing after flushing, freeze-proof
- Security - A locking cover helps to prevent water theft and protects MainGuard from the elements
- Traffic break-away - Easily repaired should a MainGuard hydrant suffer damage
Documents
Specifications
Collection: MainGuard #77
Depth of Trench: 6 ft
End Connection 1: FIPS
End Connection 2: NST
End Connections: FIPS x NST
Fitting Size 1: 2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2 in x 2-1/2 in
Material: Cast Iron