DESCRIPTION

  • 2" MJ inlet
  • Can accommodate any depth of bury
  • Locking secure cover standard
  • Self-draining and non-freezing
  • Traffic break-away

Kupferle, John C Foundry Mainguard Hydrant Bury with 2 in. Mechanical Joint

K772MJ

Depth of Trench:

SPECIFICATIONS

Depth
3 ft
End Connection 1
NST
End Connection 2
Mechanical Joint
End Connections
NST x Mechanical Joint
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Aluminum, Brass

Starting at
Call for Pricing
  • QUANTITY