DESCRIPTION

  • And as with all Kupferle products the Eclipse model #88 is fully serviceable from above ground-no digging
  • Can accommodate any depth of bury
  • Evacuation hand pump needed during freezing seasons
  • Non-draining unit keeps waterway clean
  • Sampling stations reduce the odds of obtaining false-positive samples compared to taking samples from homes and businesses and eliminate liability issues of taking samples from private properties
  • The option of extreme cold climate protection and low-lead is also available
  • Three foot bury depth standard, call for additional bury depth
  • Unit is freeze-proof with use of manual hand pump

Kupferle, John C Foundry Sampling Station

K88

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/4 in
Material
Stainless Steel
Size
1/4 in