5 ft. Blow-Off
TruFlow™ TF500 5 ft. Blow-Off
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installs below ground inside a standard meter box
- Unique two-pipe design allows for easy passage of debris
- Below-grade blow-off for dead end water mains
- Self-draining, non-freezing, and fully serviceable from above ground
Specifications
- ANSI:
- ANSI 372
- Collection:
- TruFlow™ TF500
- Depth of Trench:
- 5 ft
- End Connection 1:
- FIPT
- End Connection 2:
- NST
- End Connections:
- FIPT x NST
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Height:
- 5 ft
- Material:
- Brass, Cast Iron, Steel
- NSF:
- NSF 372
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 5-1/4 in