DESCRIPTION

  • Approved green project funding program
  • Can accommodate any depth of bury
  • Chlorine residual sampling point standard on every unit
  • Lockable, secure enclosure
  • Maintain consistently safe residuals
  • Permanent install with a direct underground discharge
  • Remove old water before DBPs form

Kupferle, John C Foundry Kupferle Eclipse™ Warm Climate Auto Flush Device

K9800WC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Kupferle Eclipse™
Depth
3 ft
End Connection 1
MIP
End Connections
MIP
Fitting Size 1
2 in
Flow Rate
200 gpm
Material
Aluminum
Pipe Capacity
2 in
Size
2 in
Type
Straight
Volts
9V
Weight
65