Kuranda USA
5 ft. x 3 in. Hog Pump
Part #K5045 | Item #4934722 | Manufacturer Part #5045
Call for Pricing
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Unaffected by dirt, mud or grit
- Cleans out hydrants and meter pits
- Rebuildable unlike competitor disposable models
- Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
- Comes standard with a check valve at the bottom of the pump
- Does not allow for an intake suction hose to be attached
Specifications
ADA Compliant: No
Discharge: 1-1/2 in
Flow Rate: 22 gpm
Length: 5 ft
Pipe Tubing Size: 3 in
Pump Body Material: Cast Iron
UL Listed: No
Width: 3 in