1-1/2 in. Mill Discharge Hose
1-1/2 in. Mill Discharge Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-61/100 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 185
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 150 psi