1 in. Mender Crimp Fitting

Part #KF16MEND  |  Item #7032436  |  Manufacturer Part #F16MEND

Call for Pricing EACH

Fits Pipe Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hose inner diameter 1 in
  • Made in USA

Documents

Specifications

Brand Model Compatibility: 7032471 and 7032460 Swage Machines

End Connection 1: Crimp

End Connections: Crimp

Fits Pipe Size: 1 in

Product Type: Mender

Size: 1 in

Type: Mender Crimp Fitting

Weight: 0.73