DESCRIPTION

  • ASTM D2846 25-50 Flame & Smoke Rated (water filled).
  • Allows for visual confirmation of material flow
  • Code approved.
  • Complies with all Low-Lead plumbing laws.
  • Made with PlatinumXCELL material.
  • Molded in the USA by KBI.
  • Provides increased pressure rating and smooth surface for banding
  • Stainless Steel is truly Lead-Free.

Kuriyama Tigerflex® 100 ft. Plastic Tubing

KF100X100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
Tigerflex®
Length
100 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday