1/4 in. MIP x Quick Disconnect 300 psi Brass Coupling

Part #KQDAC4MC  |  Item #3632625  |  Manufacturer Part #QDAC-4MC

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #KQDAC4MC | Item #3632625 | Mfr. Part #QDAC-4MC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: MIP

End Connection 2: Quick Disconnect

End Connections: MIP x Quick Disconnect

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 300 psi