DESCRIPTION

Kuriyama 3 in. Zinc Plated Hose Menders

KSPHM300

Material:

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Steel
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY