4 in. x 50 ft. Female x Male Standard Duty PVC Water Layflat Discharge Hose Assembly

Part #KLF400ACEX50  |  Item #4471504  |  Manufacturer Part #LF400ACEX50

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Farming

Color Finish: Blue

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 50 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 50 psi

Maximum Temperature: 150

Product Type: Hose Assembly

Temperature Range: -20 to 65 Deg C (-4 to 150 Deg F)

UL Listed: No

Wall Thickness: 0.067 in