Kuri Tec® 100 ft. x 1 in. PVC Tubing

Part #KK315016X100  |  Item #3785323  |  Manufacturer Part #K3150-16X100

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #KK315008X100 | Item #4039695 | Mfr. Part #K3150-08X100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 5/8 in

    Part #KK315010X100 | Item #4039692 | Mfr. Part #K3150-10X100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #KK315012X100 | Item #4039681 | Mfr. Part #K3150-12X100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #KK315016X100 | Item #3785323 | Mfr. Part #K3150-16X100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Allows for visual confirmation of material flow
  • Longitudinally reinforced to reduce elongation under pressure

Specifications

ANSI Specifications: ANSI 51

Application: Food Equipment

Collection: Kuri Tec®

Length: 100 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 1 in

UL Listed: Yes