3/4 in. x 100 ft. PVC Tubing in Crystal Clear and Orange

You last purchased this on
 
Kuriyama

Kuri Tec® 3/4 in. x 100 ft. PVC Tubing in Crystal Clear and Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kuriyama

Kuri Tec® 3/4 in. x 100 ft. PVC Tubing in Crystal Clear and Orange

  • Fast #
  • Part #KK315012X100
  • Item #4039681
  • Manufacturer Part #K3150-12X100
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Longitudinally reinforced to reduce elongation under pressure
  • Constructed with Phthalate Free compounds.
  • Allows for visual confirmation of material flow
  • Resistant to chemicals (see chemical-resistance chart).
  • Compound hardness 73 ±3 Shore "A"
  • Phthalate Free!
  • Self-extinguishing
  • NSF-51 certified material
  • One-piece lengths.
  • Crystal clear - allows visual confirmation of product flow.
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 51, ANSI 61
Application:
Food and Beverage
Collection:
Kuri Tec®
Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1-3/100 in
End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyester, PVC
Maximum Temperature:
150
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
UL Listed:
UL 94