1 in. Hose Fitting
Piranha® 1 in. Hose Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Crimp fitting for hose mending
Documents
Specifications
- Application:
- Industrial, Sewer
- Brand Model Compatibility:
- HPBU-16 Series, SLHPBU-16, SLSPOR-16, SPOR-16
- Collection:
- Piranha®
- End Connection 1:
- MNPT
- End Connection 2:
- Crimp
- End Connections:
- MNPT x Crimp
- Fits Pipe Size:
- 1 in
- Product Type:
- Hose Fitting
- UL Listed:
- No
- Weight:
- 0.71 lb