Kuriyama
Piranha® 100 ft. x 1/2 in. Jetter Hose Assembly in Blue
Part #KLLBUMM08X100 | Item #7032433 | Manufacturer Part #LLBU-MM08X100
Cable Length ft :
100 ftProduct Details
- Male NPT swaged fittings
- Meets NSWMA specs
Specifications
Cable Length ft : 100 ft
Collection: Piranha®
Color Finish: Blue
Diameter: 1/2 in
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Length: 100 ft
Maximum Pressure: 3000 psi
Temperature Range: -40 to 125 Deg F
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing