100 ft. x 1/2 in. Jetter Hose Assembly in Green
Piranha® 100 ft. x 1/2 in. Jetter Hose Assembly in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NSWMA specs
- Male NPT swaged fittings
Specifications
- Cable Length (ft):
- 100 ft
- Collection:
- Piranha®
- Color Finish Name:
- Green
- Diameter:
- 1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 100 ft
- Pressure - Maximum:
- 4000 psi
- Temperature Range:
- -40 to 125 Deg F