Kuriyama
Piranha® 100 ft. x 1/4 in. Jetter Hose Assembly in Red
Part #KLLRDMM04X100 | Item #7032427 | Manufacturer Part #LLRD-MM04X100
Cable Length ft :
100 ftProduct Details
- Male NPT swaged fittings
- Meets NSWMA specs
Specifications
Cable Length ft : 100 ft
Collection: Piranha®
Color Finish: Red
Diameter: 1/4 in
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Length: 100 ft
Maximum Pressure: 5000 psi
Temperature Range: -40 to 125 Deg F
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing