Piranha® 50 ft. x 1/4 in. Drain Snake

Part #KLLRDMM04X50  |  Item #7032467  |  Manufacturer Part #LLRD-MM04X50

Call for Pricing EACH

Cable Length ft :

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male NPT swaged fittings
  • Meets NSWMA specs

Specifications

Cable Length ft : 50 ft

Collection: Piranha®

Color Finish: Red

End Connection 1: Male NPTF

End Connection 2: MNPTF

End Connections: Male NPTF

Fits Pipe Size: 1/4 in

Maximum Pressure: 5000 psi

Temperature Range: -40 to 125 Deg F

UL Listed: No

Waterworks Application: Sewer

Weight: 5