50 ft. x 1/8 in. Drain Snake
Piranha® 50 ft. x 1/8 in. Drain Snake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NSWMA specs
- Male NPT swaged fittings
Specifications
- Cable Length (ft):
- 50 ft
- Collection:
- Piranha®
- Color Finish Name:
- Green
- End Connection 1:
- MNPTF
- End Connection 2:
- MNPTF
- End Connections:
- MNPTF
- Fits Pipe Size:
- 1/8 in
- Pressure - Maximum:
- 4000 psi
- Temperature Range:
- -40 to 125 Deg F
- UL Listed:
- No
- Waterworks Application:
- Sewer
- Weight:
- 2 lb