Kuriyama
Piranha® 500 ft. x 3/4 in. Jetter Hose Assembly in Orange
Part #K11800751500 | Item #7032475 | Manufacturer Part #1180-0751-500
Cable Length ft :
Product Details
- Male NPT swaged fittings
- Meets NSWMA specs
Specifications
Cable Length ft : 500 ft
Collection: Piranha®
Color Finish: Orange
Diameter: 3/4 in
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Length: 500 ft
Maximum Pressure: 2500 psi
Temperature Range: -40 to 125 Deg F
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing