Tigerflex® 100 ft. x 1 in. PVC Tubing

Part #KF27MCR  |  Item #2465528  |  Manufacturer Part #F27MCR

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #KF20MCR | Item #2465527 | Mfr. Part #F20MCR

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #KF27MCR | Item #2465528 | Mfr. Part #F27MCR

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #KF42MCR | Item #2465529 | Mfr. Part #F42MCR

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #KF52MCR | Item #2465526 | Mfr. Part #F52MCR

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Allows for visual confirmation of material flow
  • Approved for use piping spas, hot tubs and swimming pools
  • Ideal for working in confined areas

Specifications

Collection: Tigerflex®

Length: 100 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 1 in