1000ml Moisturizing Body and Hair Wash in Teal (Case of 6)

Part #K7941  |  Item #7962258  |  Manufacturer Part #7941

Call for Pricing per CASE

Size:

1000 mL

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Application: [Body, Hair]

Color Finish: Teal

EcoLogo Certified: No

Green Seal Certified: No

Installation Type: Wall Mount

Package Quantity: Case of 6

Product Type: Hair and Body Wash

Size: 1000 mL