Drip Tray in Grey for EZFoam® Dispensers
Drip Tray in Grey for EZFoam® Dispensers
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZFoam® Dispensers
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 4-1/4 in
- Height:
- 5-1/2 in
- Material:
- Plastic
- Product Type:
- Tray
- UL Listed:
- No
- Width:
- 4 in