Kutol Products Co
EZ FOAM® 1000ml Foaming Antibacterial Hand Soap
Part #K21341 | Item #7482576 | Manufacturer Part #21341
Size:
1000 mLProduct Details
- Effective antibacterial hand soap
- 0.5% Triclosan kills 99.9% of common germs that cause disease
- Rich foam cleans away light to medium soils
- Contains Aloe and Vitamin E to help nourish the skin
- USDA BioPreferred® – 71% BioBased content
- Color: Amber
- Scent: Citrus Spice
- Volume: 1 Liter
Documents
Specifications
Application: [Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms]
Brand Model Compatibility: Designer Series and EZ Hand Hygiene® Wall Mount Dispensers
Collection: EZ FOAM®
Color Finish: Amber
Color Finish Category: Reds
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Hand Soap
Size: 1000 mL