1000ml Wall Mounted Automatic Foam Soap Dispenser in Dove Grey
EZFoam® 1000ml Wall Mounted Automatic Foam Soap Dispenser in Dove Grey
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Capacity:
- 1000 mL
- Collection:
- EZFoam®
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Battery
- UL Listed:
- No