Counter Mounted Foam Dispenser in Black
EZFoam® Counter Mounted Foam Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply remove the pump head, insert and turn the refill bag to open and let the soap flow into the sealed reservoir
- Economical – uses .75 mL of foaming soap per hand wash versus 1.5 mL that most bulk pour and liquid soap dispensers use
- EZ Foam® Counter Mount features an innovative system that refills from ABOVE the counter using a patented refill “dock” and resealable refill bags – no partially filled cartridges to throw away
- When full, provides approximately 1,300 hand washes
- Color: Black
- Completely sealed and self-contained system for cleaner and healthier restroom
- Made from durable ABS plastic with stainless steel accents
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1000 mL
- Collection:
- EZFoam®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No