1 gal All Purpose Foaming Skin Cleaner
Health Guard® 1 gal All Purpose Foaming Skin Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Brand Model Compatibility:
- Pour Top Gallon Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Reds
- Color Finish Name:
- Light Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Hand Soap
- Size:
- 1 gal