1000ml Dye and Fragrance Free Foaming Moisture Wash
Health Guard® 1000ml Dye and Fragrance Free Foaming Moisture Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rich foam cleans light to medium soils
- Contains Aloe and Vitamin E to help nourish the skin
- Extra rich general purpose hand wash without any dyes or fragrances
- Volume: 1000 mL
- Fragrance: None
- Color: Pale Yellow
Specifications
- Application:
- Foodservice, Healthcare, Hospitality, Hotels, Restrooms
- Brand Model Compatibility:
- Designer Series and EZ FOAM® Wall Mount Dispensers
- Collection:
- Health Guard®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Pale Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Moisture Wash
- Size:
- 1000 mL