1000ml Foaming Enriched Moisture Wash (6 Per Case)
Health Guard® 1000ml Foaming Enriched Moisture Wash (6 Per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sophisticated night-jasmine fragrance
- Transparent green appearance
- Extra creamy foam, enriched with emollients and humectants for intense moisturizing
- Capacity: 1000 mL
- Super softness in a very effective hand cleaner
Specifications
- Application:
- Foodservice, Healthcare, Hospitality, Hotels, Restrooms
- Brand Model Compatibility:
- Designer Series and EZ FOAM® Wall Mount Dispensers
- Collection:
- Health Guard®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 6 Per Case
- Product Type:
- Moisture Wash
- Size:
- 1000 mL