1000ml Foaming Hand Sanitizer (6 Per Case)
Health Guard® 1000ml Foaming Hand Sanitizer (6 Per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows you to sanitize your hands in 15 seconds or less without using water
- Formulated with 62% ethyl alcohol, kills 99.9% of common germs
- Instant, alcohol-based hand sanitizer
- Dye-free
- Fragrance-free
- Contains moisturizers to prevent over-drying hands
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Restrooms
- Brand Model Compatibility:
- Designer Series and EZ FOAM® Wall Mount Dispensers
- Collection:
- Health Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 6 Per Case
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1000 mL