1000ml Foaming Luxury Hand Soap
Health Guard® 1000ml Foaming Luxury Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft, rich foam cleans light to medium soils
- Contains Aloe and Vitamin E to help nourish the skin
- Effective general purpose hand soap
- 1000ml
- Scent: Tropical
- Color: Transparent pink
- USDA BioPreferred® - 81% BioBased content
- Green Seal™ certified
Documents
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Brand Model Compatibility:
- EZ FOAM® Counter Mount Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Reds
- Color Finish Name:
- Rose
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Hand Soap
- Size:
- 1000 mL