1000ml Foaming Luxury Hand Soap (6 Per Case)

You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Luxury Hand Soap (6 Per Case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Luxury Hand Soap (6 Per Case)

  • Fast #
  • Part #K69041
  • Item #7482548
  • Manufacturer Part #69041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft, rich foam cleans light to medium soils
  • Contains Aloe and Vitamin E to help nourish the skin
  • Effective general purpose hand soap
  • Volume: 1 Liter
  • Color: Rose
  • Scent: Tropical
  • Ideal for any environment
  • Green Seal™ certified and USDA BioPreferred® – 81% BioBased content
  • Requires Certification

Documents


Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Brand Model Compatibility:
Designer Series and EZ FOAM® Wall Mount Dispensers
Collection:
Health Guard®
Color Finish Category:
Reds
Color Finish Name:
Rose
EcoLogo Certified:
No
Green Seal Certified:
Yes
Package Quantity:
Case of 6
Product Type:
Hand Soap
Size:
1000 mL