1000ml Foaming Sanitizing Hand Soap (6 Per Case)

You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Sanitizing Hand Soap (6 Per Case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Sanitizing Hand Soap (6 Per Case)

  • Fast #
  • Part #K68341
  • Item #7481704
  • Manufacturer Part #68341
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fragrance-free
  • Ideal for all food service
  • Dye-free
  • Active ingredients: Myristalkonium Chloride and Quaternium 14 at 2.5%
  • Requires Certification

Specifications

Application:
Food Processing, Foodservice, Hotels
Brand Model Compatibility:
Designer Series and EZ FOAM® Wall Mount Dispensers
Collection:
Health Guard®
Color Finish Category:
Yellows
Color Finish Name:
Pale Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
6 Per Case
Product Type:
Foaming Hand Sanitizer
Size:
1000 mL