800ml Hand Sanitizer Gel
Health Guard® 800ml Hand Sanitizer Gel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not require water or rinsing
- Fragrance-free
- Thick gel formula with 62% Ethyl Alcohol
- Color: Clear
- For use with 9950ZPL and 9951ZPL
- Volume: 800 ml
- USDA: E4
- Dye-free
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Brand Model Compatibility:
- Bag-in-box Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Alcohol
- Package Quantity:
- Case of 12
- Product Type:
- Gel Hand Sanitizer
- Size:
- 800 mL