11W 1-Light Integrated LED Pendant Light in Black
Cameo 11W 1-Light Integrated LED Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Single LED cylinder shaped pendant with clear crystal disc
- Equipped with our powerful 120V AC LED technology, with metal details in white, black, brushed nickel or chrome finish
- Round canopy matches the selected finish
Specifications
- Cable or Wire Type:
- SVT
- Collection:
- Cameo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 520
- Material:
- Plastic, Steel, Synthetic Fiber
- Material Type:
- Acrylic
- Minimum Height:
- 12 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Overall Height:
- 82 in
- Volts:
- 120V
- Watts:
- 11 W