This product requires certification to purchase.

12W 1-Light Integrated LED Pendant– LED Chrome

Kuzco Lighting

Cameo 12W 1-Light Integrated LED Pendant– LED Chrome

  • Fast #
  • Part #K401431CHLED
  • Item #9309050
  • Manufacturer Part #401431CH-LED
5 out of 5 Customer Rating
Kuzco Lighting

Cameo 12W 1-Light Integrated LED Pendant– LED Chrome

  • Fast #
  • Part #K401431CHLED
  • Item #9309050
  • Manufacturer Part #401431CH-LED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integrated LED with 3000 K warm white color temperature
  • Designed for indoor use
  • Modern, contemporary style with decorative details
  • Dimmable
  • Sloped ceiling, adaptable to 45°
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/8 in
Height
8-1/8 in
Minimum Height
10 in
Overall Height
79-1/2 in
Characteristics & Features
Collection
Cameo
Color Finish Category
Chromes
Color Finish Name
Chrome
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern
Material
Steel, Synthetic
Electrical & Operational Information
Lumens
600
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
ETL Listed
Yes
Type
K401431CHLED
UPC
691759016185