11W 1-Light 14-5/8 in. Outdoor Wall Sconce in Black
Copenhagen 11W 1-Light 14-5/8 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- The Copenhagen balances a clean, simple geometry with highly detailed glass for a sophisticated outdoor product line
- The stark yet refined finish of the black structure contrasts with the translucent glass to augment its effect
- Available in both wall-mounted and chandelier configurations, the complete offering is both elegant and versatile
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Copenhagen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 372
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 11 W
- Width:
- 2-1/2 in