This product requires certification to purchase.

16W 1-Light 6-1/2 in. Wall Sconce in Black

You last purchased this on
 
Kuzco Lighting

Dorchester 16W 1-Light 6-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #KWS16811RBK
  • Item #9309360
  • Manufacturer Part #WS16811R-BK
3.7 out of 5 Customer Rating
You last purchased this on
 
Kuzco Lighting

Dorchester 16W 1-Light 6-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #KWS16811RBK
  • Item #9309360
  • Manufacturer Part #WS16811R-BK
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable cylindrical aluminum spot light attached to rectangular wall mount
  • Finely textured achromatic powder-coat finish
  • Frosted acrylic ambient light
  • On/off switches control two light sources
  • USB charging port
  • Custom options available
  • Requires Certification

Specifications

Collection:
Dorchester
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
6-3/4 in
ETL Listed:
Yes
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary, Modern, Transitional
Lumens:
925
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
16 W
Width:
11 in