3-1/4 in. 45W LED Contemporary Flush Mount Ceiling Fixture in Black
Hampton 3-1/4 in. 45W LED Contemporary Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Steel base with polymeric body
- Frosted acrylic lens
- Custom options available
Specifications
- Collection:
- Hampton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 20-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3750
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Volts:
- 120V
- Watts:
- 45 W