40-1/8 x 39-3/8 in. 111W 1-Tier 1-Light Integrated LED Contemporary and Modern Chandelier in Black with Antique Brass
Monza 40-1/8 x 39-3/8 in. 111W 1-Tier 1-Light Integrated LED Contemporary and Modern Chandelier in Black with Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Interconnecting aluminum rings within steel frame cube
- Finely textured metallic and satin powder-coat finishes
- Opal silicon circular diffusers
- Custom options available
Specifications
- Collection:
- Monza
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Color Temperature:
- 3000
- Depth:
- 34-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 40-1/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 7800
- Material:
- Aluminum, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Size:
- 34-1/2 in x 39-3/8 in x 40-1/8 in
- Volts:
- 120V
- Watts:
- 111 W
- Width:
- 39-3/8 in