18W 1-Light 18 in. Wall Sconce in Chrome
Nepal 18W 1-Light 18 in. Wall Sconce in Chrome
Frequently Purchased Together
Product Details
Product Details
- Square plated or painted steel frame and wall plate
- Rectilinear opal glass diffuser
- Mounting options: Vertically or horizontally
- Custom options available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Nepal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 1200
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 18 W
- Width:
- 2-3/8 in