This product requires certification to purchase.

28W 1-Light 7 in. Wall Sconce in Antique Silver

You last purchased this on
 
Kuzco Lighting

Synergy 28W 1-Light 7 in. Wall Sconce in Antique Silver

  • Fast #
  • Part #KWS93724AS
  • Item #9307770
  • Manufacturer Part #WS93724-AS
4 out of 5 Customer Rating
You last purchased this on
 
Kuzco Lighting

Synergy 28W 1-Light 7 in. Wall Sconce in Antique Silver

  • Fast #
  • Part #KWS93724AS
  • Item #9307770
  • Manufacturer Part #WS93724-AS
4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extruded and rolled rectangular aluminum helix
  • Flexible silicon rubber diffuser
  • Metallic brushed finish or matte powder-coat
  • Multi-directional lighting from wall
  • Mounting options: Vertically or horizontally
  • Custom options available
  • Requires Certification

Specifications

Collection:
Synergy
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Color Temperature:
3000
Depth:
8-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Mid-century, Modern
Lumens:
2210
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
28 W
Width:
24 in