45 x 16-1/2 in. 56W 3-Light 3-Tier Integrated LED Traditional Chandelier in Black
Vega 45 x 16-1/2 in. 56W 3-Light 3-Tier Integrated LED Traditional Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Machined aluminum with powder-coated or electroplated finish
- Trio of linear lights, suspended from a central spindle
- Down light distribution
Specifications
- Collection:
- Vega
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 45 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 4490
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Number of Tiers:
- 3
- Size:
- 45 in x 16-1/2 in x 45 in
- Volts:
- 120V
- Watts:
- 56 W
- Width:
- 45 in